Straight metric VDE single open-end wrench
VDE single open-end wrench DIN 7446
SINGLE-HEAD WRENCH 15MM



Register now and access more than 125,000 products
1,000 V AC and 1,500 V DC insulated, observe all required safety precautions
Compliant with: IEC 900
Datasheets(X)
Width across flats (A) | 15 mm |
Length (L1) | 160 mm |
Standards | EN 60900, DIN 7446 |