Storage basket For floor unit extension, SUB Flex
Tray for 2 bottles to SUB Flex EB 450 mm
TRY-F.WLCPBRD-2BTL-FX-(CR)
Art.-no. 0684901758
EAN 4050382312808
Register now and access more than 125,000 products
Delivery time: approx. 5 working days after receipt of order
Specified dimensions not binding. Subject to technical changes
Datasheets(X)
Material | Steel |
Surface | Chrome plated |
Gloss level | Polished |
Suitable for cabinet width | 450 mm |
Min. clear installation depth | 470 mm |