Storage and transport rack
Storage and transport rack for routing beacons
RCK-STRG\TRAN-BEACON
Art.-no. 0993899312
EAN 4058794055061
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For space-saving storage and simple transport of delineators
Capacity: 72 delineators
Product information
Datasheets(X)
Product weight (per item) | 55.000 kg |
Material | Steel |
Width | 1590 mm |
Height | 1100 mm |
Depth | 1100 mm |