Welcome to Würth Netherlands For trade customers only

Storage and transport rack

Storage and transport rack, guard rail
RCK-STRG\TRAN-BARRIER-GRID

Art.-no. 0993899314

EAN 4058794055092

Prices for customers after login
Storage and transport rack

Art.-no. 0993899314

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For space-saving storage and simple transport of fall arresters
  • Capacity: 20 guard rails

  • Capacity: 8 barrier beam sets
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Product weight (per item)

46.000 kg

Material

Steel

Width

2050 mm

Height

1150 mm

Depth

1230 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information