Stirrup handle
Bow handle wood
HNDL-BOWTYP-WO-BEECH-16,5X128MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Beech |
Surface | Untreated |
Surface structure | Ground |
Length (L) | 144 mm |
Height (H) | 33 mm |
Diameter (D) | 16.5 mm |
Dimension between axes (A) | 128 mm |