Welcome to Würth Netherlands For trade customers only

Stick II LED downlight

LED down light Stick II
LAMP-LED-STICK-II-70MM-CW

Art.-no. 0976500782

EAN 4050382472632

Individual price display after login
Stick II LED downlight

Art.-no. 0976500782

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

LED screw-on/clip-on stick, for illuminating shelves and display cases, for top cabinets in kitchens
  • Light has no UV content

  • To extend the sticks, they are simply inserted into one another

  • Easy to mount with mounting clips
Notice

Dimmable with connection accessories

Dimensions subject to change. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Especially narrow, compact LED downlight solution for furniture, displays, showcases, museums and exhibitions.


Particularly suitable for heat-sensitive surfaces and illuminating products that should not be exposed to heat.

Lamp type

LED

Type of assembly

To clip on

Colour

Aluminium coloured

Power rating

0.8 W

Number of LEDs

8 PCS

Colour of light

Cold white (CW)

Colour temperature

5000 K

Min. colour rendering index (CRI)

85

Length

70 mm

Width

11 mm

Height

11 mm

Installation depth

12 mm

Connection type

Plug-in system LD2

IP protection class

IP 20

Protection class

Protection class III/safety extra-low voltage

Life time of illuminant

60000 h

Luminous flux

48 lm

Energy efficiency class

G

Stick II LED downlight including:
1 x
Mounting clip, LED Stick 2

MNTCLIP-(F.LAMP-LED-STICK-II)-STDD

Description: Screw-on
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Cover profile for milled groove

COVPRFL-F.MILGRV-L1000MM

For LED Stick II and Double-Stick II
x 1 pcs
Cover profile for milled groove

COVPRFL-F.MILGRV-L5,4M

For LED Stick II and Double-Stick II
x 1 pcs
Recessed rocker switch

SWTCH-EL-INSTALLATION-ROCKER-24V-15MM

Small, unobtrusive recessed rocker switch for drilling in
x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information