Welcome to Würth Netherlands For trade customers only

Steel wing screw

Wing handle screw steel
SCR-WNGHNDL-ST-ET-M6X20

Art.-no. 5099306106

EAN 4056807213101

Individual price display after login
Steel wing screw

Art.-no. 5099306106

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Steel, sophisticated design

Optimum grip and high-quality appearance thanks to finely rounded contours

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

PA reinforced

Material of screwing thread

Steel

Colour

Black

RoHS-compliant

Yes

Thread type x nominal diameter (d1)

M6

Wing length (l1)

32 mm

Wing height (h1)

15 mm

Thread length (lg)

20 mm

Product weight (per item)

10.670 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information