Steel mounting rail
C-mounting rail 30/15 steel zinc plated
MNTRL-C-W1-30X15X1,5-L5M-(P/M)
Art.-no. 9501016606
EAN 4099618710957
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Width (B) | 30 mm |
Height (H) | 15 mm |
Rebate height (HF) | 0 mm |
Rail length (L) | 5000 mm |
Surface | Sendzimir galvanized |
Material | Steel |
