Steel adhesive weight on roll with premium adhesive tape
Steel adhesive weight on roll w. Premium adh. tape
BAW-ADH-ROLL-ST-(5GX1200)-6KG-BLACK-PUR
Art.-no. 083014 429
EAN 4056807793009
Register now and access more than 125,000 products
- Steel adhesive weight on roll available in various versions
- The high-quality adhesive tape from Saint-Gobain provides a firm hold
- Norbond V2800 - OE quality
- Norbond V3030 - top aftermarket quality
- Norbond V3030R Clean Peel - easier to remove the adhesive tape from the rim
Datasheets(X)
| Weight of balance weight | 6000 g | 
| Material | Steel | 
| Surface | Zinc plated black | 
| Width | 19 mm | 
| Colour | Black | 
| Design | Roll | 
| Product weight (per item) | 6600.000 g | 
 
