Welcome to Würth Netherlands For trade customers only

Steel adhesive weight For passenger cars

Steel adhesive weight for car on a roll
BAW-STEEL-5GR/3,8MM-(ROLL-6KG)

Art.-no. 083014638

EAN 4065746421607

Individual price display after login
Steel adhesive weight For passenger cars

Art.-no. 083014638

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

On a roll for cut-off
  • With galvanized and additionally powder-coated surface and dark adhesive tape that is thermally stable up to 180°C

  • Time savings, as no need to search for and sort out individual weights

  • 1000 x 5 g segments (5 kg)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used with any aluminium rims.

Weight of balance weight

5 g

Material

Steel / plastic

Surface

Powder-coated

Suitable for rim type

Aluminium, Steel

Length

15.3 m

Width

19 mm

Height

3.8 mm

Colour

Silver grey

Max. temperature resistance

180 °C

Product weight (per item)

6000.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information