Welcome to Würth Netherlands For trade customers only

Starter set of automotive chemicals

CHEM-STARTSET-18PCS

Art.-no. 0988013065

EAN 4065233006027

Individual price display after login
Starter set of automotive chemicals

Art.-no. 0988013065

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Ideal and cost-effective set for minor consumers in the automotive sector
NoticeSet contents may differ from the images
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Starter set of automotive chemicals including:
6 x
Brake cleaner

BRKCLNR-500ML

Description:
Aerosol can 500 ml
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
Quantity: 6 x
1 x
Superglue, Klebfix 2C

SUPGLU-(KLEBFIX-2C)-10G

Description:
12 ml
Transparent, gap-filling, flexible 2-component superglue
Quantity: 1 x
1 x
Paint spray, matt

PNTSPR-R9005-BLACK-MATT-400ML

Description:
Jet black RAL 9005
Durable nitro-alkydal quality at a high technical level
Quantity: 1 x
1 x
Super RTV silicone adhesive and sealing compound

SILSEAL-HTEMP-(SUPER-RTV)-BLACK-200ML

Description:
Black -60 to 260 °C
High-quality adhesive and sealing compound for use in industry and the automotive sector.
Quantity: 1 x
Plastic adhesive Special
1 x
Plastic adhesive Special

ADH-PLA-SPECIAL-38ML

Description:
Yellowish 37 ml
Quick-hardening adhesive for plastics, especially PP/PE
Quantity: 1 x
REPLAST<SUP>®</SUP> Easy Fast plastic adhesive
1 x
REPLAST® Easy Fast plastic adhesive

ADH-PLA-2C-FAST-50ML

Description:
Contents: 50 ml
For REPLAST® Easy plastic repair system
Quantity: 1 x
1 x
HT brake protection

BRKPAST-PROTECTION-HT-BRUSH-200ML

Description:
200 ml
Lubricating, separating and anti-corrosive paste extremely resistant to high temperatures and high pressures
Quantity: 1 x
1 x
Underseal

UBS-PERMANENT-BLACK-500ML

Description:
Black 500 ml Min. proportion of solids: 33 %
Bitumen-based coating compound containing solvents, cannot be painted over
Quantity: 1 x
1 x
Maintenance oil Multi Cobra

MAINTOIL-(MULTI COBRA)-400ML

Description:
400 ml
Versatile multi-functional spray for a range of applications with multi-functional spray head
Quantity: 1 x
1 x
HHS 5000 adhesive lubricant

ADHLUB-HHS5000-500ML

Description:
Max. short-term temperature resistance: 250 °C
Temperature-resistant, fully synthetic penetrating oil with PTFE
Quantity: 1 x
1 x
Silicone spray for plastic, rubber and metal parts - both inside and outside

SILSPR-500ML

Description:
Spray can 500 ml
Provides long-lasting protection, maintenance and insulation of plastic, rubber and metal parts, with good lubricating properties.
Quantity: 1 x
1 x
Care and lubricating spray

SLPSPR-300ML

Description:
300 ml
Protects and maintains plastic and rubber in vehicles, technical equipment and around the home.
Quantity: 1 x
BOLTEX rust remover
1 x
BOLTEX rust remover

RUSTREM-(BOLTEX)-250ML

Description:
250 ml 2-way spray head
Mineral oil-free, high-tech rust remover with KENA microfluid formula for loosening seized connections and for cleaning surface rust and rust spots.
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information