Starter set liquid rubber 7 pieces
LIQURBR-SET-7PCS-
Art.-no. 0988083101
EAN 4068362324697
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Starter set liquid rubber 7 pieces including:
1
x
Description:
17 mm 36 mm IT G 1/4 inch
High flow rate up to 2,100 l/min at 16 bar for optimum compressed air supply. Airtight connections, hardened steel nipples and corrosion protection for efficiency and long service life
Quantity:
1
x
1
x
Description:
6.5 mm 10 mm Working length: 8 m
Highly resistant and durable PU pneumatic spiral hose with mounted WSAFE 2000 series fittings
Quantity:
1
x
1
x
Description:
8 bar
Oil-free, robust piston compressor for flexible use
Quantity:
1
x
12
x
Description:
Waterproof and airtight sealing of seams and cracks, adheres to almost all surfaces.
Colour: Black Shelf life from production: 12 Month Density: 1.1 g/cm³
Liquid rubber, specifically designed for airtight construction.Waterproof and airtight sealing of seams and cracks, adheres to almost all surfaces.
Quantity:
12
x
1
x
Compressed air application gun with telescopic plunger PS5
CARTGUN-PN-(SAM/3-SSL)-600ML
Description:
Suitable for: 600 ml bag, 400 ml bag
For cartridge sealants up to 310 mL and bags up to 400 mL
Quantity:
1
x
5
x
Description:
For PS5 extrusion gun
Quantity:
5
x
1
x
Description:
The liquid rubber ACTIVATOR features a fast drying time of just 30 seconds and is transparent in colour, making it ideal for a variety of applications. Suitable for use at temperatures as low as -10 °C and can withstand temperatures up to 80 °C. Store in a cool, dry and frost-free room for a shelf life of 2 years.
Quantity:
1
x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.
Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).