Welcome to Würth Netherlands For trade customers only

Starter set, Deutsch DT series in system case

Deutsch DT starter set 620 pieces Sysko
PLGHSNG-SYSKO-(DEUTSCH DT)-W.CASE

Art.-no. 0988995042
EAN 4055375431832

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

The perfect starter set in an well-organised system case



Protection class:


  • IP 67

Maximum current rating:


  • 13 A

Min./max. temperature use range:


  • -55° to 125°C

Material:


  • Thermoplastic
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaIdeal for processing on construction and agricultural machinery
Starter set, Deutsch DT series in system case including:
10 x
Pin housing Deutsch DT series OEM quality

PLGHSNG-PIN-2COMPT-DEUTSCH-DT

Description:
Number of contacts: 2 PCS
Quantity: 10 x
10 x
Socket housing Deutsch DT series OEM quality

PLGHSNG-SKT-2COMPT-DEUTSCH-DT

Description:
Number of contacts: 2 PCS
Quantity: 10 x
10 x
Pin housing Deutsch DT series OEM quality

PLGHSNG-PIN-3COMT-DEUTSCH-DT

Description:
Number of contacts: 3 PCS
Quantity: 10 x
10 x
Socket housing Deutsch DT series OEM quality

PLGHSNG-SKT-3COMT-DEUTSCH-DT

Description:
Number of contacts: 3 PCS
Quantity: 10 x
10 x
Pin housing Deutsch DT series OEM quality

PLGHSNG-PIN-4COMPT-DEUTSCH-DT

Description:
Number of contacts: 4 PCS
Quantity: 10 x
10 x
Socket housing Deutsch DT series OEM quality

PLGHSNG-SKT-4COMPT-DEUTSCH-DT

Description:
Number of contacts: 4 PCS
Quantity: 10 x
100 x
Sealing stoppers Deutsch DT series

SEALPLG-F.DEUTSCH-DT-D3,0MM

Description:
Seal diameter: 3.07 mm
Quantity: 100 x
10 x
Wedge lock pin housing Deutsch DT series

WDGELOK-F.PLGHSNG-DEUTSCHDT-2PCS

Description:
Number of contacts: 2 PCS
Quantity: 10 x
10 x
Wedge lock pin housing Deutsch DT series

WDGELOK-F.PLGHSNG-DEUTSCHDT-3STK

Description:
Number of contacts: 3 PCS
Quantity: 10 x
10 x
Wedge lock pin housing Deutsch DT series

WDGELOK-F.PLGHSNG-DEUTSCHDT-4PCS

Description:
Number of contacts: 4 PCS
Quantity: 10 x
10 x
Wedge lock socket housing Deutsch DT series

WDGELOK-F.SKTHSNG-DEUTSCHDT-2PCS

Description:
Number of contacts: 2 PCS
Quantity: 10 x
10 x
Wedge lock socket housing Deutsch DT series

WDGELOK-F.SKTHSNG-DEUTSCHDT-3PCS

Description:
Number of contacts: 3 PCS
Quantity: 10 x
10 x
Wedge lock socket housing Deutsch DT series

WDGELOK-F.SKTHSNG-DEUTSCHDT-4PCS

Description:
Number of contacts: 4 PCS
Quantity: 10 x
100 x
Socket contact Solid Deutsch DT series Uninsulated

SKTCNTCT-SOLID-DEUTSCH-DT-(0,5-1,3SMM)

Description:
Min./max. wire cross section: 0.5-1.3 mm²
Quantity: 100 x
100 x
Socket contact Solid Deutsch DT series Uninsulated

SKTCNTCT-SOLID-DEUTSCH-DT-(1,3-2,1SMM)

Description:
Min./max. wire cross section: 1.3-2.1 mm²
Quantity: 100 x
100 x
Pin contact Solid Uninsulated

PINCNTCT-SOLID-(0,5-1,3SMM)-DEUTSCH

Description:
Min./max. wire cross section: 0.5-1.3 mm²
Quantity: 100 x
100 x
Pin contact Solid Uninsulated

PINCNTCT-SOLID-(1,3-2,1SMM)-DEUTSCH

Description:
Min./max. wire cross section: 1.3-2.1 mm²
Quantity: 100 x
1 x
System case empty range 8.4.1 transparent

SYSCASE-8.4.1.-BOX-16PCS

Description: Equipped with system boxes
Quantity: 1 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information