Welcome to Würth Netherlands For trade customers only

Standard cabinet workbench 2000 mm with 3 undercounter blocks

Standard cabinet workbench 2000 mm
CWB-STANDARD-3DRWR-1WNGDR-2000-RAL5010

Art.-no. 5583537015

EAN 4065746588881

Individual price display after login
Standard cabinet workbench 2000 mm with 3 undercounter blocks

Art.-no. 5583537015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stable and torsion-free construction with plenty of storage space for use in production and operation.
  • Solid base frame made of square tube 40x40 mm equipped with drawers, hinged doors and shelves

  • Load-bearing capacity up to 800 kg

  • Solid worktop ensures robust applications and long-lasting use

  • Lock element with mechanical cylinder lock

  • Drawers in the system interior dimension 8.6 for holding all foam and tray inserts, system boxes and non-slip mats

  • Roller-mounted partial extension with a load capacity of 80 kg

  • Aluminium handle strip with labelling options

  • The high-quality microstructure powder coating results in a homogeneous and elegant surface

  • Optional expansion with height adjustment kit for individual adjustment of the working height from 955 to 1205 mm, load capacity up to 250 kg

  • Optional expansion to the mobile cabinet workbench with the moveable and lowerable module, load capacity up to 400 kg

  • An extensive range of accessories complements the workbench to create an individual workplace
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width x depth x working height

2000 x 750 x 955 mm

Material of worktop

Multiplex beech

Surface of the worktop

Transparent lacquered

Worktop thickness

40 mm

System dimensions

8.6

Lock type

Cylinder lock

Number of drawers

3 PCS

Drawer design

3 drawers, front height 180 mm

Pullout type

Roller-bearing, Single extension slide

Load capacity of drawer

80 kg

Number of doors

1 PCS

Door design

1 Single wing door H 540 mm

Number of shelves

2 PCS

Load capacity of shelf

50 kg

Colour of housing

Light grey RAL 7035

Colour of front

Gentian blue RAL 5010

Max. load capacity

800 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information