Stable door bolt with bolt keep 160x40 Hot-dip zinc-plated
Stable lock bolt
DRLATCH-160X40-MBUISJE-TV-74441
Art.-no.
9501007644
EAN 4062856630561
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Surface | Zinc plated |
Material | Steel |
Length | 160 mm |
Width | 40 mm |
Diameter | 18 mm |