Welcome to Würth Netherlands For trade customers only

Stabiliser set EN 1004 for folding scaffolding

Stabiliser set EN 1004
STBIR-SET-EN1004-F.FLPSCFLD

Art.-no. 0962941100

EAN 4065746468718

Individual price display after login
Stabiliser set EN 1004 for folding scaffolding

Art.-no. 0962941100

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

In order for an existing folding scaffold to comply with the standard, an additional horizontal strut and four small stabilisers are required. That is why we are offering these components as a set. The set consists of one horizontal strut 190 (article number 223060) and a set of stabilisers (article number 223232).
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Stainless steel A2, 1.4301 / aluminium

Length

190 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information