Square washer Crimped
STERPLAAT-(A2K)-120X120X10-84810
Art.-no. 9501000284
EAN 8714318054991
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
The square washer (crimped) is used to hold heavily loaded concrete formwork together at threaded shank/nut connections.
Product information
Datasheets(X)
Width (a1) | 120 mm |
Thickness (h1) | 10 mm |
Length (b1) | 120 mm |
Material | Steel |
Surface | Zinc plated |