Spring plunger with thrust pin
Spring plunger, thrust pin, steel
SPGPLNG-PIN-5.8-SPFO+-M10X22
Register now and access more than 125,000 products
- Spring-loaded pressure pieces are used as locking mechanisms as well as hold-down and lift-off pins.
Datasheets(X)
Material of sleeve | Steel |
Property class | 5.8 |
Material of bolt | Hardened steel |
Material of spring | Spring steel |
Surface | Burnished |
RoHS-compliant | Yes |
Drive type | Hexagon socket |
Thread type x nominal diameter (d1) | M10 |
Length (l1) | 22 mm |
Bolt diameter (d2) | 4.0 mm |
Bolt height (h1) | 3.0 mm |
Internal drive (s) | HS3 |
Spring force start (F1) | 19 N |
Spring force end (F2) | 70 N |
Design | Strengthened design |
Product weight (per item) | 9.020 g |