Spring lock washer, shape B DIN 137, spring steel, plain, shape B crimped
DIN 137 plain steel, shape B
WSH-SPG-DIN137-B-D17,0
Register now and access more than 125,000 products
Spring washers are spring-loaded fastening elements that operate via an axial spring system
Shape B, crimped
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 30 mm |
Height (h1) | 6.4 mm |
Thickness (s1) | 1.6 mm |
Material | Spring steel |
Surface | Plain |
Design | Corrugated |
DIN | 137 |