Spring cotter pin
DIN 11024 steel zinc-plated with single loop
SPGPIN-SNGLEYE-(ZN)-2,8X48
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 2.8 mm |
Length (l1) | 48 mm |
Internal diameter of ring (d2) | 16.5 mm |
Min./max. grip range (d3) | 11-13 mm |
Material | Steel |
Surface | Zinc plated |
Design | 1-fold |
RoHS-compliant | Yes |