Spring anchor A4 stainless steel
Spring anchor, stainless steel A4
GIPSVEERANK-A4-103X90X22X0,6-21324
Register now and access more than 125,000 products
Mounting anchor, lightweight design
For bonded plaster elements, used in the lead seam at the site of decoupled ceiling connection.
Length dimension minus dilatation: 88 mm
Dilatation dimensions: width 17 mm/height 15 mm
Datasheets(X)
Material | Stainless steel A4 |
Length | 90 mm |
Width | 22 mm |
Height | 103 mm |
Thickness | 0.6 mm |
Hole pattern masonry connector | 4/4-6/7 |