Welcome to Würth Netherlands For trade customers only

Spirit level, 2 bubbles

Spirit level, 2 bubbles
LEVL-LMET-2LIBELLEN-L180CM

Art.-no. 0714644960
EAN 4050641568571

Prices for customers after login
Spirit level, 2 bubbles

Art.-no. 0714644960

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium profile



2 pads on profile underside


Bridge unevenness



2 vertical and 2 horizontal levels



Acrylic glass level block with integrated, corrosion-free reading rings


Excellent readability and long service life



Fluorescent level fluid with high resistance to UV radiation


No liquid discolouration, maximum precision with fluctuating temperatures



Anodic coloured, electrostatic powder coating


Very smooth surface for easy cleaning

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (L)

180 cm

Height (H)

50 mm

Width (B)

20 mm

Measuring accuracy (per length)

0.5 mm/m

Degrees measuring accuracy

0.029 degree

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information