Welcome to Würth Netherlands For trade customers only

Spiral hose for compressed air without fittings

PU coiled pneumatic hose
AIRHOSE-COIL-8,0X12,0-8M

Art.-no. 0699940812

EAN 4045989950119

Individual price display after login
Spiral hose for compressed air without fittings

Art.-no. 0699940812

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Hard-wearing and resistant to chemical agents

  • Ideal for use with automatic fittings
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Outer diameter of hose

12 mm

Inner hose diameter

8 mm

Spiral diameter

65 mm

Length (elongated state)

10 m

Working length

8 m

Material

Polyurethane

Colour

Red

Max. operating pressure

10 bar

Product weight (per item)

760.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information