Spiral clamping pin, heavy-duty design ISO 8748 steel zinc-plated, (A2K), blue passivated
ISO 8748 steel zinc plated
SPRLPIN-ISO8748-(A2K)-4X18
Art.-no. 0475804189
EAN 4062855462262
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 4 mm |
Length (l1) | 18 mm |
Chamfer length (a1) | 1.1 mm |
Standards | ISO 8748 |
Material | Spring steel |
Surface | Zinc plated |
Design | Heavy-duty design |
RoHS-compliant | Yes |
