Spigot hinge 3 pieces
Spigot hinge 3 pieces with slidebar
SPGTHNGE-3PRT-SLIDEBAR-ST-(ZN)-D20
Art.-no. 0686330161
EAN 4047376503328
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes.
Datasheets(X)
![]() | |
Suitable for | Wooden house doors, Side entrance doors |
Material | Steel |
Surface | Zinc plated |
DIN direction | DIN R/L |
Sliding bearing | Yes |
Roll diameter (A) | 20 mm |
Roll height (B) | 83 mm |
Diameter of tenon (C) | 9.6 mm |
Drilling clearance (D) | 33 mm |
Length of tenon on frame part (E1) | 44 mm |
Length of tenon on leaf part (E2) | 60 mm |
Load capacity with 2 hinges | 100 kg |
Min. flashover strength | 16 mm |
Safety lock | No |
