Speed sticker for winter wheels
Speed sticker for winter wheels
SPSTCK-(MAX-170KM/H)
Art.-no. 0824010051
EAN 4052712199295
Register now and access more than 125,000 products
- Non-fading and heat-resistant
- Self-adhesive foil
- Can be removed completely
- In practical dispenser box
Datasheets(X)
Type description | Max 170 km/h/class R |
Diameter | 25 mm |
Colour | Red, White, Black |
Material | PE - Polyethylene |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!