Welcome to Würth Netherlands For trade customers only

Spade shovel With fibreglass handle

SPADE-GARD-SHOVEL-GG-HANDLE-300-270

Art.-no. 0695953410

EAN 4065746716291

Individual price display after login
Spade shovel With fibreglass handle

Art.-no. 0695953410

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

High-quality spade shovel for demanding applications

High level of resistance


  • This spade shovel with fibreglass-reinforced plastic handle has a level of resistance five times higher than conventional wooden spade shovels and is therefore more durable


Improved performance


  • The blade of the spade has a hardness of 48-50 HRC, making it particularly hard. It also features a self-sharpening edge

  • The blade is also made from high-quality steel


Convenient working


  • The spade is very easy to work with thanks to the special grinding on the blade and the two heavy-duty treads that have been welded onto it

  • This makes it easier to dig the spade into the ground
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For normal applications and for demanding work in stony ground, among other things

Sheet width

270 nm

Sheet length

300 mm

Product weight (per item)

2300.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information