Spacer stud, polyamide, hex, F/M
Spacer stud, PA female/male thread
STUD-SPCE-PA6-I/E-WS10-M5X40-10-8
Register now and access more than 125,000 products
- Female/male thread
- Polyamide 6.6 black
- Good insulating properties
Datasheets(X)
![]() | |
Thread type x nominal diameter | M5 |
Length (L) | 40 mm |
Female-thread length (c) | 10 mm |
Male thread length (B) | 8 mm |
Width across flats (SW) | 10 mm |
Material | PA 6.6 - Polyamide |
Max. temperature resistance | 110 °C |
Colour | Black |