Spacer pipe In accordance with DIN ISO 228
Threaded pipe zinc plated male thread inch
PIP-DIST-ET-(ZN)-1IN-2M
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Thread diameter (G) | 1 in |
Length (L) | 2000 mm |
Surface | Zinc plated |
Material | Steel |
Product weight (per item) | 3600.000 g |