Snap-in connector
HNGFITT-PLUGINCON-BLACK-23MM
Art.-no. 0683235002
EAN 4045989032242
Register now and access more than 125,000 products
Datasheets(X)
For panels, covers, plinths, coverings, etc.
![]() | |
Width | 12 mm |
Height | 33 mm |
Depth | 16.5 mm |
Diameter of hole | 3.3 mm |
Material | PA - Polyamide |
Colour | Black |
