Snap-hook
Carabiner FS 90
CARBN-FS90-ST-L219MM-W101MM
Art.-no. 0899032917
EAN 4024835981149
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 073 – 629 1911.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Double-gated design with automatic locking
Product information
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
EN standard | 362 |
Max. width of mouth | 50 mm |
Length | 219 mm |
Width | 101 mm |
Breaking load Vertical | 23 kN |