Welcome to Würth Netherlands For trade customers only

Small combination top wedge

Combi top wedge small for terrace support
TERRACSPRT-TOPWEDGE-SMALL-80X43X19MM

Art.-no. 0907700104

EAN 4052703959891

Individual price display after login
Small combination top wedge

Art.-no. 0907700104

Individual price display after login
Quantity
PU
x 300 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Professional solution for raised flooring and wooden decks.
  • Optimum combination options with three sizes of top wedge and two base pieces

  • Serrated surface enables precise and non-slip alignment in 0.5 mm increments (1 serration = 0.5 mm)

  • Suitable for universal use

  • Easy to cut, drill, nail, staple etc.

  • Quick, precise height adjustment

  • Quick installation of large areas of flooring for improved productivity

  • Time-saving, super-quick, precision adjustment of correct support thickness in one step

  • Enormous time savings guarantee productivity

  • No laborious cutting of wedges

  • Non-rotting, resistant to moisture, dry rot and decomposition

  • Pressure tests conducted at alignment heights from 32-250 mm

  • Verified service life of up to 75 years

  • Free from plasticisers
Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Combination floor piece Top wedge
small
Top wedge
medium
Top wedge
large
Maximum point load Bending stress in mm
Point load (PL) with wedging
100 % 35 %
Height Height mm Height mm kg kg 100 kg 150 kg 200 kg 250 kg 300 kg
0 32 - 48 32 - 58 48 - 75 350 300 0.54/0.64 1.00/1.25 1.50/1.92 2.08/2.70 2.83/-
1 67 - 83 67 - 93 83 - 110 350 300 0.69/0.82 1.25/1.60 1.86/2.52 2.63/3.67 3.69/-
2 102 - 118 102 - 128 118 - 145 350 300 0.77/1.00 1.42/2.03 2.09/3.24 2.85/4.72 4.09/-
+3 137 - 153 137 - 163 153 - 180 350 300 0.99/1.12 1.74/2.17 2.50/3.44 3.43/4.98 4.73/-
4 172 - 188 172 - 198 188 - 215 350 300 1.03/1.24 1.84/2.41 2.64/3.73 3.52/5.74 4.61/-
+5 207 - 223 207 - 233 223 - 250 350 300 1.08/1.42 1.99/2.81 2.93/4.34 4.01/6.30 5.42/-

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information