Welcome to Würth Netherlands For trade customers only

Slugging box wrench

Slugging box wrench, impact special
SCHLAG-RINGSCHLUESSEL 642-80

Art.-no. 1952000704
EAN 4000896027866

Prices for customers after login
Slugging box wrench

Art.-no. 1952000704

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • For extremely heavy-duty, impact-like stress

  • Special steel

  • DIN 7444
Notice

US dimensions on request

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

80 mm

Ring thickness

36 mm

Length

360 mm

Product weight (per item)

3992.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information