Slip tie zinc-plated steel
Sliding anchor steel zinc plated
GLIJANK-(VD)-300XD5-363190
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 300 mm |
Diameter | 5 mm |
Colour | Transparent |
Sliding anchor steel zinc plated
GLIJANK-(VD)-300XD5-363190
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Length | 300 mm |
Diameter | 5 mm |
Colour | Transparent |