Welcome to Würth Netherlands For trade customers only

Sling Fall Arrester Type 2

Fall arrester, trailing type 2
FALLARSTRSYS-FLEXIBLE-TYPE2-10M

Art.-no. 0899032981

EAN 4061975233349

Individual price display after login
Sling Fall Arrester Type 2

Art.-no. 0899032981

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Fall arrester with rope guidance and integrated fall dampener
  • Travels freely in the climbing direction and automatically locks in the event of a fall

  • Can be used vertically and horizontally

  • Robust, flexible 12 mm kernmantle rope

  • Tested and approved up to 140 kg

In accordance with EN 353-2

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

EN standard

353-2

Length

10 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information