Sliding anchor Stainless steel, A4
Sliding anchors, stainless steel, A4
GLIJ-LIJMANK-A4-300X22X0,6-363150
Register now and access more than 125,000 products
Datasheets(X)
Material | Stainless steel A4 |
Length | 300 mm |
Width | 22 mm |
Height | 35 mm |
Thickness | 0.6 mm |
Hole pattern masonry connector | 5/7 |