Welcome to Würth Netherlands For trade customers only

Skirting board nails Small flat head Steel, brown

Threaded nail, steel, brown
NAIL-THR-BSEBRD-PANHD-SMALHD-BRWN-4,5X30

Art.-no. 047878 400

EAN 4050641864314

Individual price display after login
Skirting board nails Small flat head Steel, brown

Art.-no. 047878 400

Individual price display after login
Quantity
PU
x 500 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Advantages in relation to other methods:


  • Cheaper and quicker.

  • No annoying stripping back, as there can be with plugs.

  • Less noticeable due to very small head.

  • Seamless tightening on hollow or rounded walls.

Special hardened steel with small, flat head and very precise oblique ridges turned in the shaft, so that high extraction resistance is achieved.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Attaching wooden skirting boards (including pine, meranti) to walls made of prefab concrete or sand-lime brick, but also walls made of softer materials such as aerated concrete.

Instructions

Prefab concrete and limestone:


Drill a hole of Ø 4 mm through the skirting board into the wall. Knock in the skirting board nail, which will turn so that it is firmly lodged in the concrete with high extraction resistance. Use 30 mm nails for concrete and 40 mm nails for sand-lime brick.

Aerated concrete:


Drill a hole of Ø 4 mm through the skirting board only, not into the subsurface. Knock in a 40 mm skirting board nail. Please note: Knock in white skirting board nails with a plastic hammer.

Nominal diameter (d1)

4.5 mm

Length (L)

30 mm

Material

Steel, specially hardened

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information