Single-handed grease gun with variable pressure setting directly on handle
Single-handed grease gun
SNGLHNDGRSEGUN-500G-CART
Art.-no. 0986000012
EAN 4062856133215
Register now and access more than 125,000 products
- Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points
- Ergonomic handle, non-slip, very good power transmission and handling
- Grease gun head made of die-cast zinc
- Clean and fast cartridge replacement
- Can be switched from grease conveyance with high volume to high pressure using the handle
- Easy disassembly allows for problem-free cleaning
- Quick ventilation through half-turn of the grease gun pipe
Easy dismantling allows for problem-free cleaning
Datasheets(X)
Enables one-handed lubrication, which facilitates work with hard-to-reach lubrication points
Quick ventilation through half-turn of the grease gun pipe
Material | Metal |
Max. operating pressure | 300 bar |
Connection thread | M10 x 1 |
Suitable for | 500 g screwed cartridge |
Length | 235 mm |
Product weight (per item) | 807.000 g |
Hose length | 300 mm |
Feed volume per stroke | 1.1 cm³ |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!