Single-cut tap for W.TEC® INSERT COIL helical inserts - shape D, made of HSS
Screw tap, HSS, shape D
TAP-HELCINRT-GRND/THRGHO-HSSG-M16X1,5
Register now and access more than 125,000 products
Single-cut tap for creating receiving threads for W.Tec® Insert Coil helical inserts.
Datasheets(X)
- Suitable for blind holes and through holes
- For machine processing and manual processing
Material | HSS-G |
Form | D |
Tolerance class | 6H modified |
Suitable for thread insert | M16x1,5 |
Thread diameter | 17.95 mm |
Thread length | 29 mm |
Core hole diameter | 16.5 mm |
Lead angle length | 4.5 mm |
Length | 104 mm |
Adapter type | Square-cut |
Square width | 11.2 mm |
Shank diameter | 14 mm |