Side air vent made of plastic
SDVENT-VEH-PLA-BLACK
Art.-no. 096380 224
EAN 4024835095846
Register now and access more than 125,000 products
The provisions for transporting gas bottles in enclosed vehicles according to DVS (German Welding Society) information leaflet 0211 and Health & Safety Directive 590 must be observed.
There must be at least two outlet vents in the cargo space, one in the floor and one at ceiling level.
Datasheets(X)
To be fitted to the sides of vehicles.
For the cargo space to be well ventilated, the ventilation openings should be diagonally arranged where possible. There must be a free cross-section of at least 100 cm2 around each ventilation opening. When driving with compressed gas cylinders, it must be ensured that the ventilation openings are unobstructed. The cargo space must be sealed off from the driver's cab.
Type description | SLKS |
Width | 150 mm |
Height | 20 mm |
Depth | 150 mm |
Product weight (per item) | 0.063 kg |
Material | Plastic |
Surface | Plastic |
Colour | Black |