Welcome to Würth Netherlands For trade customers only

Sicur Fit set

Hydraulics control plugs set 8 pcs
SORT-F.TESTARBR-HYDR-8PCS

Art.-no. 0866001101
EAN 4046777720372

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

For the crimping control system

Safety check on the final crimping diameters for hoses used with zinc-nickel fittings from the range



Set contents:


8 buffers that measure the degree of collapse of the fittings for the braided hoses measuring Ø 3/16 inches to Ø 1.1/4 inches and that also measure the degree of collapse of the fittings for the spiral hoses measuring 1/4 inch to 1.1/4 inches; (on request, the


buffers for the 1.1/2-inch and 2-inch connections can be obtained)

Notice

The data included in the pressing dimensions tables is based on findings obtained from practical test series. Deviations in the inner and outer diameter of hoses within the tolerance fields are permitted. This may result in corrections to pressing dimensions being required. The procedure for checking and correcting pressing dimensions for embedding described and illustrated below only applies to fittings that require nipple constriction as a test criterion according to the information in the pressing dimensions table (see pressing dimensions table).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

8 PCS

Product weight (per item)

3930 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information