Shortening clutch, QC 8 For lifting chains
Shortening clutch steel GK8
SHRTNGCLUT-W.LOK-CHN-GK8-(5,3T)-D13
Art.-no. 516278810
EAN 4058794805246
Register now and access more than 125,000 products
- Quality class 8
- Painted red
- Suitable for safe lifting of loads in accordance with Machinery Directive 2006/42/EC
- Designed, tested and certified in accordance with GS-OA 15-04 - EN 1677
- Designed for a load of 20,000 load changes
Datasheets(X)
![]() | |
Load-carrying capacity (WLL) | 5300 kg |
Chain diameter | 13 mm |
Adapter diameter (b2) | 15.5 mm |
Internal diameter (d1) | 15.5 mm |
Mouth width (b3) | 15.5 mm |
Bolt length | 42 mm |
Bolt diameter | 16 mm |
Depth of jaw | 44 mm |
Length 2 | 90 mm |
Height | 18 mm |
Product weight (per item) | 1120.000 g |
