Shell design handle
Shell handle wood
HNDL-SHELL-WO-BEECH-111X45MM
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
![]() | |
Material | Beech |
Surface | Untreated |
Surface structure | Ground |
External length (L) | 111 mm |
Internal length (L1) | 88.2 mm |
External width (B) | 45 mm |
Internal width (B1) | 25 mm |
Height (H) | 20.4 mm |
Height of the shelf edge (H1) | 9.9 mm |
Milled-hole length (FL) | 105 mm |
Milled-hole width (FB) | 38.6 mm |
Milled-hole depth (FT) | 10.5 mm |