Welcome to Würth Netherlands For trade customers only

Shackle, long with captive bolt

Shackle long captive bolt stainless steel A4
SHKL-LNG-CAPTBLT-A4-D5MM

Art.-no. 0526003705

EAN 4056807315805

Individual price display after login
Shackle, long with captive bolt

Art.-no. 0526003705

Individual price display after login
Quantity
PU
x 20 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Stainless steel A4
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

100 kg

Shackle-bolt diameter (d2)

5 mm

Shackle internal width (b1)

10 mm

Shackle external width (b2)

20 mm

Internal shackle height (h1)

37 mm

Material

Stainless steel A4

Surface

Plain

Product weight (per item)

0.018 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information