Service tool case made of HDPE, mobile
Rolling tool case, HDPE service case
TLCASE-W.WHL-PREMIUM-453X345X185MM
Art.-no. 071593 010
EAN 4045989050321
Register now and access more than 125,000 products
Transport without injuring your back
- Large castors with ball bearings
- Telescopic pull-out handle and additional padded carry handle
- Lockable TSA toggle locks (use same key)
- Metal hinges and top braces
- 1 removable tool panel with pockets for tools
- Bottom tray with separators and lie-flat cover panel with pockets
- Adjustable document compartment
- Can carry up to 35 kg
Case supplied without tools
Datasheets(X)
![]() | |
Height (C) | 453 mm |
Width (A) | 345 mm |
Depth (B) | 185 mm |
Material | HDPE - High density polyethylene |
Product weight (per item) | 9200.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
