Welcome to Würth Netherlands For trade customers only

Service press W16P

Service crimper for hydraulic system W16P
PRES-HYDR-ST-MAN-W16P

Art.-no. 0866016916
EAN 4056807382852
Prices for customers after login
Service press W16P

Art.-no. 0866016916

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Weighing just 20 kg, this is the perfect solution for services provided directly on-site and in situations where electricity is unavailable

The W16P features a convenient carrying handle that allows repairs to be made in inaccessible locations. Equipped with a warning light with an audible alert that indicates when the set pressing diameter has been reached. All components are manufactured from high-quality steel with special rust protection treatment to ensure a long service life. The W16P can be activated by a hand pump that delivers a pressure of 630 bar or by a pneumatic pressure booster



  • √ Lightweight

  • √ Quick and easy to operate

  • √ Precise

  • √ Reliable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

230 mm

Height

270 mm

Depth

180 mm

Suitable for max. pipe internal diameter

45 mm

Suitable for max. pipe internal diameter in inches

1/2 in

Pressing force

936 kN

Type description

W16P

Material

Steel

Colour

Grey, Black

Product weight (per item)

20.000 kg

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Die for W16 series service press

CRMPJAW-HYDR-W16-(10-12MM)

x 1 pcs
Die for W16 series service press

CRMPJAW-HYDR-W16-(12-14MM)

x 1 pcs
Die for W16 series service press

CRMPJAW-HYDR-W16-(14-16MM)

x 1 pcs
Die for W16 series service press

CRMPJAW-HYDR-W16-(16-19MM)

x 1 pcs
Die for W16 series service press

CRMPJAW-HYDR-W16-(19-23MM)

x 1 pcs
Die for W16 series service press

CRMPJAW-HYDR-W16-(23-27MM)

x 1 pcs
Die for W16 series service press

CRMPJAW-HYDR-W16-(27-31MM)

x 1 pcs
Die for W16 series service press

CRMPJAW-HYDR-W16-(31-38MM)

x 1 pcs
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information