Serrated lock ring, shape VSKZ
Steel mechanically applied zinc coating VSKZ
SERRG-VSKZ-(MZN)-D16,2
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 16.2 mm |
Outer diameter (d2) | 24.6 mm |
Thickness (h1) | 3.5 mm |
Height | 5.9 mm |
Slot width (s1) | 3.5 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | VSKZ |