Welcome to Würth Netherlands For trade customers only

Sensor pad set 26 pieces

Pad sensor repair set
PAD-SENSOREP-SET-F.WNDWREP-26PCS

Art.-no. 0890025027

EAN 4053479443478

Individual price display after login
Sensor pad set 26 pieces

Art.-no. 0890025027

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Silicone pads for reusing rain and light sensors when replacing the windscreen.
  • Optically connects the old rain sensor or light sensor to the front windscreen without any bubbles forming

  • Insensitive to grease, dust and fingerprints
Notice

To prevent bubbles from forming when attaching the sensors, we recommend wetting the pads slightly with water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For re-using rain and light sensors when replacing the windscreen

Instructions

Once a function test has been performed on the old sensor, the sensor is removed from the windscreen. The used pad is then removed from the sensor. A new pad is fitted to the sensor and the sensor is then secured to the windscreen. Refer to the vehicle overview to ensure the correct pad is selected. For more information, please refer to the technical data sheet.

Included in delivery

6 x sensor types

Sensor pad set 26 pieces including:
5 x
Sensor pad

PAD-SENSOREP-WNDWREP-MIX-TYPE1-5PCS

Description:
Sensor pad type 1
Silicon pads for re-using rain and light sensors when replacing the windscreen.
Quantity: 5 x
5 x
Sensor pad

PAD-SENSOREP-F.WNDWREP-(TYPE2-1)-5PCS

Description:
Sensor pad type 2-1
Silicon pads for re-using rain and light sensors when replacing the windscreen.
Quantity: 5 x
1 x
Sensor pad

PAD-SENSOREP-F.WNDWREP-TYPE7/10-1PCS

Description:
Sensor pad type 7/10
Silicon pads for re-using rain and light sensors when replacing the windscreen.
Quantity: 1 x
5 x
Sensor pad

PAD-SENSOREP-F.WNDWREP-TYPE18/19/20-5PCS

Description:
Sensor pad type 18/19/20
Silicon pads for re-using rain and light sensors when replacing the windscreen.
Quantity: 5 x
5 x
Sensor pad

PAD-SENSOREP-F.WNDWREP-(TYPE-H1)-5PCS

Description:
Sensor pad type H1
Silicon pads for re-using rain and light sensors when replacing the windscreen.
Quantity: 5 x
5 x
Sensor pad

PAD-SENSOREP-F.WNDWREP-(TYPE-H2)-5PCS

Description:
Sensor pad type H2
Silicon pads for re-using rain and light sensors when replacing the windscreen.
Quantity: 5 x
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information