Sensor pad
Pad sensor repair
PAD-SENSOREP-F.WNDWREP-(TYPE-H2)-5PCS
Register now and access more than 125,000 products
- Optically connects the old rain sensor or light sensor to the front windscreen without any bubbles forming
- Insensitive to grease, dust and fingerprints
To prevent bubbles from forming when attaching the sensors, we recommend wetting the pads slightly with water.
Datasheets(X)
For re-using rain and light sensors when replacing the windscreen
Once a function test has been performed on the old sensor, the sensor is removed from the windscreen. The used pad is then removed from the sensor. A new pad is fitted to the sensor and the sensor is then secured to the windscreen. Refer to the vehicle overview to ensure the correct pad is selected. For more information, please refer to the technical data sheet.
Typbezeichnung | Sensor pad type H2 |
Included in delivery | 5 x pads |
Länge | 44 mm |
Width | 44 mm |
Vehicles | Eurocode | SensorTack® Ready |
TOYOTA Proace/Proace Verso (16-) - (ARGIC: 8423) | 8423 | 0890 025 035 |
TOYOTA Verso (09-) - (ARGIC: 8382) | 8382 | 0890 025 030 |
VOLVO S60/V60 (13-) - (ARGIC: 8841) | 8841 | 0890 025 030 |
VOLVO S80 (13-) - (ARGIC: 8836) | 8836 | 0890 025 030 |
VOLVO S90/V90 (16-) - (ARGIC: 8845) | 8845 | 0890 025 035 |
VOLVO V40 (12-) - (ARGIC: 8842) | 8842 | 0890 025 030 |
VOLVO XC 60 (13-17) - (ARGIC: 8840) | 8840 | 0890 025 030 |
VOLVO XC 60 (17-) - (ARGIC: 8846) | 8846 | 0890 025 035 |
VOLVO XC 90 (15-) - (ARGIC: 8839) | 8839 | 0890 025 035 |
VW Arteon (17-) - (ARGIC: 8637) | 8637 | 0890 025 035 |
VW Beetle (11-) - (ARGIC: 8617) | 8617 | 0890 025 031 |
VW Bora (98-05) - (ARGIC: 8558) | 8558 | 0890 025 029 |
VW Caddy (04-) - (ARGIC: 8581) | 8581 | 0890 025 031 |
VW Crafter (06-17) - (ARGIC: 8590) | 8590 | 0890 025 033 |
VW Crafter (17-) - (ARGIC: 8635) | 8635 | 0890 025 032 |
VW Eos (06-15) - (ARGIC: 8587) | 8587 | 0890 025 031 |
VW Golf A4 (97-03) - (ARGIC: 8558) | 8558 | 0890 025 029 |
VW GOLF A5 (03-08) - (ARGIC: 8568) | 8568 | 0890 025 031 |
VW GOLF A6 (08-12) - (ARGIC: 8600) | 8600 | 0890 025 031 |
VW Golf A7 (12-) - (ARGIC: 8618) | 8618 | 0890 025 032 |
VW Golf Convertible (11-) - (ARGIC: 8615) | 8615 | 0890 025 032 |
VW Golf Plus (05-13) - (ARGIC: 8583) | 8583 | 0890 025 031 |
VW Golf Sportsvan (14-) - (ARGIC: 8622) | 8622 | 0890 025 032 |
VW Golf Variant (07-13) - (ARGIC: 8586) | 8586 | 0890 025 031 |
VW Jetta (05-11) - (ARGIC: 8586) | 8586 | 0890 025 031 |
VW Jetta (11-) - (ARGIC: 8612) | 8612 | 0890 025 031 |
VW Lupo (97-05) - (ARGIC: 8560) | 8560 | 0890 025 029 |
VW New Beetle (98-10) - (ARGIC: 8559) | 8559 | 0890 025 029 |
VW New Beetle Convertible (03-10) - (ARGIC: 8564) | 8564 | 0890 025 029 |
VW Passat B5 (97-05) - (ARGIC: 8556) | 8556 | 0890 025 029 |
VW Passat B6 (05-10) - (ARGIC: 8584) | 8584 | 0890 025 031 |
VW Passat B7 (10-14) - (ARGIC: 8584) | 8584 | 0890 025 031 |
VW Passat B8 (14-) - (ARGIC: 8626) | 8626 | 0890 025 032 |
VW Passat CC (08-02/12) - (ARGIC: 8598) | 8598 | 0890 025 031 |
VW Passat CC (03/12-16) - (ARGIC: 8598) | 8598 | 0890 025 032 |
VW Passat US (11-) | 0890 025 031 | |
VW Polo III (6N2) (00-01) - (ARGIC: 8570) | 8570 | 0890 025 029 |
VW Polo IV (9N/9N2) (01-08) - (ARGIC: 8573) | 8573 | 0890 025 029 |
VW Polo SD9N (00-05) - (ARGIC: 8571) | 8571 | 0890 025 029 |
VW Polo (09-14) - (ARGIC: 8603) | 8603 | 0890 025 031 |
VW Polo (14-17) - (ARGIC: 8603) | 8603 | 0890 025 032 |
VW Polo (17-) - (ARGIC: 8640) | 8640 | 0890 025 032 |
VW Scirocco III (08-) - (ARGIC: 8597) | 8597 | 0890 025 031 |
VW Sharan (10-) - (ARGIC: 8605) | 8605 | 0890 025 032 |
VW T5 (03-09/09) - (ARGIC: 8579) | 8579 | 0890 025 029 |
VW T5 (10/09-15) - (ARGIC: 8579) | 8579 | 0890 025 031 |
VW T6 (15-) - (ARGIC: 8579) | 8579 | 0890 025 032 |
VW Tiguan (07-16) - (ARGIC: 8595) | 8595 | 0890 025 031 |
VW Tiguan (16-) - (ARGIC: 8627) | 8627 | 0890 025 032 |
VW Touareg (02-10) - (ARGIC: 8576) | 8576 | 0890 025 031 |
VW Touareg (10-) - (ARGIC: 8606) | 8606 | 0890 025 030 |
VW Touran (03-15) - (ARGIC: 8577) | 8577 | 0890 025 031 |
VW Touran (15-) - (ARGIC: 8630) | 8630 | 0890 025 032 |
VW T-Roc (17-) - (ARGIC: 8641) | 8641 | 0890 025 032 |
Vehicles | Eurocode | SensorTack® Ready |
RENAULT Scénic (09-16) - (ARGIC: 7280) | 7280 | 0890 025 034 |
RENAULT Scénic (16-) - (ARGIC: 7303) | 7303 | 0890 025 034 |
RENAULT Talisman (16-) - (ARGIC: 7301) | 7301 | 0890 025 034 |
RENAULT Twingo II (07-14) - (ARGIC: 7268) | 7268 | 0890 025 033 |
RENAULT Twingo III (14-) - (ARGIC: 7295) | 7295 | 0890 025 034 |
RENAULT Wind (10-) - (ARGIC: 7284) | 7284 | 0890 025 034 |
RENAULT ZOE (13-) - (ARGIC: 7291) | 7291 | 0890 025 034 |
SEAT Alhambra (10-) - (ARGIC: 7616) | 7616 | 0890 025 032 |
SEAT Altea (04-) - (ARGIC: 7612) | 7612 | 0890 025 030 |
SEAT Arona (17-) - (ARGIC: 7622) | 7622 | 0890 025 032 |
SEAT Arosa (97-05) - (ARGIC: 7607) | 7607 | 0890 025 029 |
SEAT Ateca (16-) - (ARGIC: 7620) | 7620 | 0890 025 032 |
SEAT Exeo (09-) - (ARGIC: 7615) | 7615 | 0890 025 030 |
SEAT Ibiza II 6K (00-04/02) - (ARGIC: 7609) | 7609 | 0890 025 029 |
SEAT Ibiza III 6L (05/02-08) - (ARGIC: 7610) | 7610 | 0890 025 029 |
SEAT Ibiza IV 6J (08-16) - (ARGIC: 7614) | 7614 | 0890 025 031 |
SEAT Ibiza V (17-) - (ARGIC: 7621) | 7621 | 0890 025 032 |
SEAT Leon I (99-05) - (ARGIC: 7608) | 7608 | 0890 025 029 |
SEAT Leon II (05-12) - (ARGIC: 7613) | 7613 | 0890 025 030 |
SEAT Leon III (12-16) - (ARGIC: 7619) | 7619 | 0890 025 032 |
SEAT Leon III (17-) - (ARGIC: 7619) | 7619 | 0890 025 035 |
SEAT Toledo II (99-04) - (ARGIC: 7608) | 7608 | 0890 025 029 |
SEAT Toledo III (04-09) - (ARGIC: 7612) | 7612 | 0890 025 030 |
SEAT Toledo IV (17-) - (ARGIC: 7618) | 7618 | 0890 025 032 |
SETRA S 415 GT HD (08-) | 0890 025 033 | |
SETRA S 415 HD (06-) | 0890 025 033 | |
SETRA S 415 HDH (07-) | 0890 025 033 | |
SETRA S 417 HDH (07-) | 0890 025 033 | |
SKODA Fabia II (07-14) - (ARGIC: 7811) | 7811 | 0890 025 031 |
SKODA Fabia III (14-) - (ARGIC: 7818) | 7818 | 0890 025 032 |
SKODA Karoq (17-) - (ARGIC: 7821) | 7821 | 0890 025 032 |
SKODA Kodiaq (16-) - (ARGIC: 7820) | 7820 | 0890 025 032 |
SKODA Octavia I (96-03) - (ARGIC: 7807) | 7807 | 0890 025 029 |
SKODA Octavia II (04-13) - (ARGIC: 7810) | 7810 | 0890 025 031 |
SKODA Octavia III (13-) - (ARGIC: 7816) | 7816 | 0890 025 035 |
SKODA Octavia Tour (04-10) - (ARGIC: 7807) | 7807 | 0890 025 029 |
SKODA Rapid (12-) - (ARGIC: 7815) | 7815 | 0890 025 031 |
SKODA Roomster (06-15) - (ARGIC: 7811) | 7811 | 0890 025 031 |
SKODA Superb (02-08) - (ARGIC: 7809) | 7809 | 0890 025 029 |
SKODA Superb (08-15) - (ARGIC: 7812) | 7812 | 0890 025 031 |
SKODA Superb (15-) - (ARGIC: 7819) | 7819 | 0890 025 032 |
SKODA Yeti (09-) - (ARGIC: 7813) | 7813 | 0890 025 031 |
SMART ForFour (04-06) - (ARGIC: 5359) | 5359 | 0890 025 033 |
SMART ForFour (14-) - (ARGIC: 5388) | 5388 | 0890 025 034 |
SMART ForTwo (07-14) - (ARGIC: 5368) | 5368 | 0890 025 034 |
SMART ForTwo (14-) - (ARGIC: 5387) | 5387 | 0890 025 034 |
SMART Roadster (03-05) - (ARGIC: 5355) | 5355 | 0890 025 033 |
TESLA Model S (13-) - (ARGIC: 9684) | 9684 | 0890 025 035 |
TOYOTA Avensis II (03-07/06) - (ARGIC: 8346) | 8346 | 0890 025 029 |
TOYOTA Avensis III (09-) - (ARGIC: 8379) | 8379 | 0890 025 030 |
TOYOTA Corolla E12 (02-07) - (ARGIC: 8340) | 8340 | 0890 025 029 |
TOYOTA Corolla R1 Verso II (04-09) - (ARGIC: 8356) | 8356 | 0890 025 029 |
Vehicles | Eurocode | SensorTack® Ready |
PEUGEOT 607 (00-06/04) - (ARGIC: 6540) | 6540 | 0890 025 029 |
PEUGEOT 807 (02-06/06) - (ARGIC: 6546) | 6546 | 0890 025 029 |
PEUGEOT Boxer II (06-14) - (ARGIC: 6552) | 6552 | 0890 025 033 |
PEUGEOT Expert/Traveller (16-) - (ARGIC: 6569) | 6569 | 0890 025 035 |
PORSCHE 911 (991) (11-) - (ARGIC: 6731) | 6731 | 0890 025 030 |
PORSCHE 911 Convertible (991) (12-) - (ARGIC: 6732) | 6732 | 0890 025 030 |
PORSCHE 996 (97-06) - (ARGIC: 6721) | 6721 | 0890 025 029 |
PORSCHE 997 (04-12) - (ARGIC: 6723) | 6723 | 0890 025 029 |
PORSCHE Boxster (96-05) - (ARGIC: 6720) | 6720 | 0890 025 029 |
PORSCHE Boxster (04-12) - (ARGIC: 6724) | 6724 | 0890 025 029 |
PORSCHE Boxster (12-) - (ARGIC: 6733) | 6733 | 0890 025 030 |
PORSCHE Cayenne (02-10) - (ARGIC: 6722) | 6722 | 0890 025 031 |
PORSCHE Cayenne (10-17) - (ARGIC: 6729) | 6729 | 0890 025 030 |
PORSCHE Cayenne (17-) - (ARGIC: 6742) | 6742 | 0890 025 035 |
PORSCHE Cayman (05-13) - (ARGIC: 6724) | 6724 | 0890 025 029 |
PORSCHE Cayman (13-) - (ARGIC: 6733) | 6733 | 0890 025 030 |
PORSCHE Macan (13-) - (ARGIC: 6736) | 6736 | 0890 025 030 |
PORSCHE Panamera (09-16) - (ARGIC: 6728) | 6728 | 0890 025 030 |
PORSCHE Panamera (16-) - (ARGIC: 6741) | 6741 | 0890 025 035 |
RENAULT Captur (13-) - (ARGIC: 7293) | 7293 | 0890 025 034 |
RENAULT Clio III/Grandtour (05-13) - (ARGIC: 7262) | 7262 | 0890 025 033 |
RENAULT Clio IV (13-) - (ARGIC: 7290) | 7290 | 0890 025 034 |
RENAULT Espace (15-) - (ARGIC: 7299) | 7299 | 0890 025 034 |
RENAULT Fluence 4 doors (10-) - (ARGIC: 7279) | 7279 | 0890 025 034 |
RENAULT Kadjar (15-) - (ARGIC: 7300) | 7300 | 0890 025 034 |
RENAULT Kangoo II (08-) - (ARGIC: 7274) | 7274 | 0890 025 034 |
RENAULT Koleos (08-17) - (ARGIC: 7277) | 7277 | 0890 025 033 |
RENAULT Koleos (17-) - (ARGIC: 7277) | 7305 | 0890 025 035 |
RENAULT Laguna (07-15) - (ARGIC: 7273) | 7273 | 0890 025 034 |
RENAULT Laguna Cpé. (08-15) - (ARGIC: 7278) | 7278 | 0890 025 034 |
RENAULT Latitude (11-) - (ARGIC: 7286) | 7286 | 0890 025 033 |
RENAULT Master III (10-) - (ARGIC: 7281) | 7281 | 0890 025 034 |
RENAULT Mégane (02-09) - (ARGIC: 7260) | 7260 | 0890 025 033 |
RENAULT Mégane (16-) - (ARGIC: 7302) | 7302 | 0890 025 034 |
RENAULT Mégane 5 doors (08-) - (ARGIC: 7279) | 7279 | 0890 025 034 |
RENAULT Mégane CC (03-10) - (ARGIC: 7261) | 7261 | 0890 025 033 |
RENAULT Mégane CC (10-12) - (ARGIC: 7283) | 7283 | 0890 025 034 |
RENAULT Mégane Cpé. (08-12) - (ARGIC: 7275) | 7275 | 0890 025 034 |
RENAULT Modus (04-12) - (ARGIC: 7263) | 7263 | 0890 025 033 |
RENAULT Scénic (03-09) - (ARGIC: 7257) | 7257 | 0890 025 033 |
Vehicles | Eurocode | SensorTack® Ready |
GMC Sierra (07-) | 0890 025 033 | |
GMC Yukon (07-15) | 0890 025 033 | |
GMC Yukon (15-) | 0890 025 035 | |
HYUNDAI Genesis (15-) - (ARGIC: 4158) | 4158 | 0890 025 032 |
HYUNDAI H350 (15-) - (ARGIC: 4161) | 4161 | 0890 025 032 |
HYUNDAI i20 (15-) - (ARGIC: 4157) | 4157 | 0890 025 035 |
HYUNDAI i20 Cpé. (15-) - (ARGIC: 4160) | 4160 | 0890 025 035 |
HYUNDAI i30 Cpé. (17-) - (ARGIC: 4165) | 4165 | 0890 025 035 |
HYUNDAI Ioniq (16-) - (ARGIC: 4163) | 4163 | 0890 025 035 |
HYUNDAI Kona (17-) - (ARGIC: 4167) | 4167 | 0890 025 032 |
HYUNDAI Tucson (15-) - (ARGIC: 4159) | 4159 | 0890 025 035 |
INFINITI EX (08-13) - (ARGIC: 6056) | 6056 | 0890 025 033 |
INFINITI FX (09-13) - (ARGIC: 6057) | 6057 | 0890 025 033 |
INFINITI G Lim. (08-13) - (ARGIC: 6054) | 6054 | 0890 025 033 |
INFINITI G Cpé./Convertible (08-13) - (ARGIC: 6055) | 6055 | 0890 025 033 |
INFINITI JX35/QX60 (13-) | 0890 025 033 | |
INFINITI M (10-) | 0890 025 033 | |
INFINITI M35h/M37/M56/Q70 (12-) | 0890 025 033 | |
INFINITI Q50 (13-) - (ARGIC: 6088) | 6088 | 0890 025 034 |
INFINITI QX56/QX80 (11-) | 0890 025 033 | |
JAGUAR S-Type (99-07) - (ARGIC: 4326) | 4326 | 0890 025 029 |
JAGUAR X-Type (01-09) - (ARGIC: 4327) | 4327 | 0890 025 029 |
JAGUAR XF (08-15) - (ARGIC: 4333) | 4333 | 0890 025 031 |
JAGUAR XJ (11/97-03) - (ARGIC: 4324) | 4324 | 0890 025 029 |
JAGUAR XJ (10-) - (ARGIC: 4334) | 4334 | 0890 025 031 |
JAGUAR XK (06-) - (ARGIC: 4331) till VIN B32752 | 4331 | 0890 025 029 |
JAGUAR XK (06-) - (ARGIC: 4331) from VIN B32753 | 4331 | 0890 025 031 |
JAGUAR XK8 (97-05) - (ARGIC: 4325) | 4325 | 0890 025 029 |
JEEP Cherokee KL (14-) - (ARGIC: AJ20) | AJ20 | 0890 025 030 |
JEEP Compass (17-) - (ARGIC: AJ21) | AJ21 | 0890 025 030 |
JEEP Grand Cherokee (16-) - (ARGIC: AJ18) | AJ18 | 0890 025 030 |
Vehicles | Eurocode | SensorTack® Ready |
FORD B-Max (12-) - (ARGIC: 3580) | 3580 | 0890 025 035 |
FORD C-Max/Grand C-Max (10-12) - (ARGIC: 3577) | 3577 | 0890 025 031 |
FORD C-Max/Grand C-Max (13-) - (ARGIC: 3577) | 3577 | 0890 025 030 |
FORD EcoSport (13-) - (ARGIC: 3583) | 3583 | 0890 025 030 |
FORD Edge (11-14) | 0890 025 035 | |
FORD Edge (15-) | 0890 025 035 | |
FORD Escape (13-) | 0890 025 030 | |
FORD Expedition (07-14) | 0890 025 033 | |
FORD Expedition (15-) | 0890 025 035 | |
FORD Explorer (10-) | 0890 025 035 | |
FORD F-150 Pickup (09-14) | 0890 025 033 | |
FORD F-150 Pickup (15-) | 0890 025 035 | |
FORD Fiesta VII (08-11) - (ARGIC: 3572) | 3572 | 0890 025 031 |
FORD Fiesta VII (12-16) - (ARGIC: 3572) | 3572 | 0890 025 035 |
FORD Fiesta VIII (17-) - (ARGIC: 3592) | 3592 | 0890 025 035 |
FORD Flex (10-) | 0890 025 035 | |
FORD Focus (11-) - (ARGIC: 3578) | 3578 | 0890 025 030 |
FORD Fusion (11-12) | 0890 025 033 | |
FORD Fusion (13-) | 0890 025 035 | |
FORD Galaxy (06-15) - (ARGIC: 3567) w/o LDW | 3567 | 0890 025 031 |
FORD Galaxy (06-15) - (ARGIC: 3567) with LDW | 3567 | 0890 025 030 |
FORD Galaxy (15-) - (ARGIC: 3587) | 3587 | 0890 025 035 |
FORD Kuga (13-) - (ARGIC: 3581) | 3581 | 0890 025 030 |
FORD Mondeo (07-14) - (ARGIC: 3569) w/o LDW | 3569 | 0890 025 031 |
FORD Mondeo (07-14) - (ARGIC: 3569) with LDW | 3569 | 0890 025 030 |
FORD Mondeo (14-) - (ARGIC: 3585) | 3585 | 0890 025 035 |
FORD Mustang (15-) | 0890 025 035 | |
FORD Ranger T6 (12-) - (ARGIC: 3579) | 3579 | 0890 025 035 |
FORD S-Max (06-15) - (ARGIC: 3568) w/o LDW | 3568 | 0890 025 031 |
FORD S-Max (06-15) - (ARGIC: 3568) with LDW | 3568 | 0890 025 030 |
FORD S-Max (15-) - (ARGIC: 3586) | 3586 | 0890 025 035 |
FORD Taurus (10-) | 0890 025 033 | |
FORD Taurus (13-) | 0890 025 035 | |
FORD Transit Connect (13-) - (ARGIC: 3770) | 3770 | 0890 025 030 |
FORD Transit Custom (12-) - (ARGIC: 3769) | 3769 | 0890 025 030 |
FORD Transit low/medium cab (14-) - (ARGIC: 3772) | 3772 | 0890 025 030 |
FORD Transit high cab (14-) - (ARGIC: 3773) | 3773 | 0890 025 030 |
Vehicles | Eurocode | SensorTack® Ready |
MITSUBISHI Colt VI 5 doors (04-12) - (ARGIC: 5672) | 5672 | 0890 025 033 |
NISSAN 370 Z Cpé. (10-) - (ARGIC: 6061) | 6061 | 0890 025 033 |
NISSAN Cube (09-) - (ARGIC: 6063) | 6063 | 0890 025 033 |
NISSAN GT-R (08-) - (ARGIC: 6053) | 6053 | 0890 025 033 |
NISSAN Juke (10-14) - (ARGIC: 6069) | 6069 | 0890 025 033 |
NISSAN Juke (14-) - (ARGIC: 6069) | 6069 | 0890 025 034 |
NISSAN Leaf (11-) - (ARGIC: 6077) | 6077 | 0890 025 033 |
NISSAN Micra K12 (03-10) - (ARGIC: 6011) | 6011 | 0890 025 033 |
NISSAN Micra K13 (11-17) - (ARGIC: 6076) | 6076 | 0890 025 033 |
NISSAN Micra K14 (17-) - (ARGIC: 6097) | 6097 | 0890 025 035 |
NISSAN Murano (08-) - (ARGIC: 6051) | 6051 | 0890 025 033 |
NISSAN Note (06-13) - (ARGIC: 6041) | 6041 | 0890 025 033 |
NISSAN Note (13-) - (ARGIC: 6082) | 6082 | 0890 025 034 |
NISSAN Pathfinder/Navara III (04-13) - (ARGIC: 6037) | 6037 | 0890 025 033 |
NISSAN Pulsar (14-) - (ARGIC: 6089) | 6089 | 0890 025 034 |
NISSAN Qashqai (06-14) - (ARGIC: 6044) | 6044 | 0890 025 033 |
NISSAN Qashqai P32S (14-17) - (ARGIC: 6084) | 6084 | 0890 025 034 |
NISSAN Qashqai P32S (17-) - (ARGIC: 6084) | 6084 | 0890 025 035 |
NISSAN Tiida, Latio, Versa (04-11) - (ARGIC: 6046) | 6046 | 0890 025 033 |
NISSAN X-Trail (07-14) - (ARGIC: 6047) | 6047 | 0890 025 033 |
NISSAN X-Trail (14-) - (ARGIC: 6091) | 6091 | 0890 025 034 |
OPEL Adam (12-) - (ARGIC: 6338) | 6338 | 0890 025 035 |
OPEL Ampera-e (17-) - (ARGIC: 6347) | 6347 | 0890 025 035 |
OPEL Astra J (12-15) - (ARGIC: 6324) | 6324 | 0890 025 035 |
OPEL Astra K (15-) - (ARGIC: 6342) | 6342 | 0890 025 035 |
OPEL Cascada (13-) - (ARGIC: 6339) | 6339 | 0890 025 035 |
OPEL Corsa D (06-14) - (ARGIC: 6312) | 6312 | 0890 025 030 |
OPEL Corsa E (14-) - (ARGIC: 6341) | 6341 | 0890 025 035 |
OPEL Crossland X (17-) - (ARGIC: 6345) | 6345 | 0890 025 035 |
OPEL Insignia (14-17) - (ARGIC: 6293) | 6293 | 0890 025 035 |
OPEL Insignia (17-) - (ARGIC: 6344) | 6344 | 0890 025 035 |
OPEL Meriva B (10-) - (ARGIC: 6325) | 6325 | 0890 025 030 |
OPEL Mokka (12-) - (ARGIC: 6337) with LDW | 6337 | 0890 025 035 |
OPEL Movano (10-) - (ARGIC: 6326) | 6326 | 0890 025 034 |
OPEL Vivaro B (14-) - (ARGIC: 6340) | 6340 | 0890 025 034 |
OPEL Zafira B (05-11) - (ARGIC: 6307) | 6307 | 0890 025 030 |
PEUGEOT 307 (03/01-02/03) - (ARGIC: 6542) | 6542 | 0890 025 029 |
PEUGEOT 308 (13-) - (ARGIC: 6570) | 6570 | 0890 025 035 |
PEUGEOT 3008 (16-) - (ARGIC: 6571) | 6571 | 0890 025 035 |
PEUGEOT 5008 (16-) - (ARGIC: 6571) | 6571 | 0890 025 035 |
Vehicles | Eurocode | SensorTack® Ready |
JEEP Renegade (14-) - (ARGIC: AJ19) | AJ19 | 0890 025 030 |
KIA K900 (15-) | 0890 025 032 | |
KIA Niro (16-) - (ARGIC: 4450) | 4450 | 0890 025 032 |
KIA Optima (16-) - (ARGIC: 4448) | 4448 | 0890 025 035 |
KIA Rio (17-) - (ARGIC: 4453) | 4453 | 0890 025 032 |
KIA Sorento (15-) - (ARGIC: 4446) | 4446 | 0890 025 035 |
KIA Sportage (16-) - (ARGIC: 4447) | 4447 | 0890 025 035 |
KIA Stonic (17-) - (ARGIC: 4456) | 4456 | 0890 025 035 |
LANCIA Lybra (99-06) - (ARGIC: 4734) | 4734 | 0890 025 029 |
LANCIA Phedra (02-06/06) - (ARGIC: 4738) | 4738 | 0890 025 029 |
LANCIA Thesis (02-09) - (ARGIC: 4736) | 4736 | 0890 025 029 |
LANCIA Ypsilon (03-11) - (ARGIC: 4737) | 4737 | 0890 025 029 |
LAND ROVER Discovery L319 (09-17) - (ARGIC: 7032) | 7032 | 0890 025 031 |
LAND ROVER Freelander II (07-) - (ARGIC: 7038) | 7038 | 0890 025 031 |
LAND ROVER Range Rover Sport (09/09-13) - (ARGIC: 7036) | 7036 | 0890 025 031 |
LINCOLN MKC (15-) | 0890 025 035 | |
LINCOLN MKS (13-16) | 0890 025 035 | |
LINCOLN MKT (13-) | 0890 025 035 | |
LINCOLN MKZ (13-) | 0890 025 035 | |
LINCOLN Navigator (07-14) | 0890 025 033 | |
LINCOLN Navigator (15-) | 0890 025 035 | |
MERCEDES A-Class W168 (97-04) - (ARGIC: 5342) | 5342 | 0890 025 029 |
MERCEDES A-Class W169 (04-12) - (ARGIC: 5358) | 5358 | 0890 025 033 |
MERCEDES Actros (08-11) - (ARGIC: 5429) | 5429 | 0890 025 033 |
MERCEDES Actros (cab width 2300 mm) (12-) - (ARGIC: 5443) | 5443 | 0890 025 033 |
MERCEDES Actros (cab width 2500 mm) (12-) - (ARGIC: 5444) | 5444 | 0890 025 033 |
MERCEDES B-Class W245 (05-11) - (ARGIC: 5358) | 5358 | 0890 025 033 |
MERCEDES Citan (12-) - (ARGIC: 5384) | 5384 | 0890 025 034 |
MERCEDES SLK R171 (04-11) - (ARGIC: 5356) | 5356 | 0890 025 033 |
MERCEDES Sprinter I low (95-06) - (ARGIC: 5426) | 5426 | 0890 025 029 |
MERCEDES Sprinter I high (95-06) - (ARGIC: 5427) | 5427 | 0890 025 029 |
MERCEDES Sprinter II (06-) - (ARGIC: 5439) | 5439 | 0890 025 033 |
MERCEDES Travego RHD (09-) | 0890 025 033 | |
MERCEDES V-Class W447 - (14-) - (ARGIC: 5382) | 5382 | 0890 025 035 |
MERCEDES Viano (03-) - (ARGIC: 5438) | 5438 | 0890 025 033 |
MERCEDES Vito II (03-) - (ARGIC: 5438) | 5438 | 0890 025 033 |
MINI Clubman F54 (15-) - (ARGIC: 2483) | 2483 | 0890 025 035 |
MINI Countryman F60 (17-) - (ARGIC: 2484) | 2484 | 0890 025 035 |
MINI F56 (14-) - (ARGIC: 2474) | 2474 | 0890 025 035 |
MITSUBISHI Colt VI 3 doors (05-12) - (ARGIC: 5676) | 5676 | 0890 025 033 |
Vehicles | Eurocode | SensorTack® Ready |
ALFA ROMEO 147 (00-10) - (ARGIC: 2037) | 2037 | 0890 025 029 |
ALFA ROMEO 156 (97-05) - (ARGIC: 2034) | 2034 | 0890 025 029 |
ALFA ROMEO Brera (06-10) - (ARGIC: 2040) | 2040 | 0890 025 029 |
ALFA ROMEO Giulia (16-) - (ARGIC: 2048) | 2048 | 0890 025 035 |
ALFA ROMEO Giulietta (10-) - (ARGIC: 2045) | 2045 | 0890 025 030 |
ALFA ROMEO GT (04-10) - (ARGIC: 2038) | 2038 | 0890 025 029 |
ALFA ROMEO MiTo (08-) - (ARGIC: 2042) | 2042 | 0890 025 030 |
ALFA ROMEO Spider III (06-10) - (ARGIC: 2040) | 2040 | 0890 025 029 |
AUDI A1 (10-01/12) - (ARGIC: 8604) | 8604 | 0890 025 030 |
AUDI A1 (02/12-) - (ARGIC: 8604) | 8604 | 0890 025 035 |
AUDI A3 (03-12) - (ARGIC: 8580) | 8580 | 0890 025 030 |
AUDI A3 (12-)- (ARGIC: 8616) | 8616 | 0890 025 035 |
AUDI A3 Convertible (08-13) - (ARGIC: 8599) | 8599 | 0890 025 030 |
AUDI A3 Convertible (14-) - (ARGIC: 8621) | 8621 | 0890 025 035 |
AUDI A3 Sedan (13-) - (ARGIC: 8620) | 8620 | 0890 025 035 |
AUDI A4 II Sedan/Estate (01-07) - (ARGIC: 8572) | 8572 | 0890 025 030 |
AUDI A4 (07-01/12) - (ARGIC: 8589) | 8589 | 0890 025 030 |
AUDI A4 (02/12-15) - (ARGIC: 8589) | 8589 | 0890 025 035 |
AUDI A4 (15-) - (ARGIC: 8631) | 8631 | 0890 025 035 |
AUDI A4 Convertible (03/02-09) - (ARGIC: 8574) | 8574 | 0890 025 030 |
AUDI A5 (07-01/12) - (ARGIC: 8592) | 8592 | 0890 025 030 |
AUDI A5 (02/12-16) - (ARGIC: 8592) | 8592 | 0890 025 035 |
AUDI A5 (16-) - (ARGIC: 8633) | 8633 | 0890 025 035 |
AUDI A5 Convertible (09-01/12) - (ARGIC: 8602) | 8602 | 0890 025 030 |
AUDI A5 Convertible (02/12-17) - (ARGIC: 8602) | 8602 | 0890 025 035 |
AUDI A5 Convertible (17-) - (ARGIC: 8639) | 8639 | 0890 025 035 |
AUDI A6 (04-11) - (ARGIC: 8582) | 8582 | 0890 025 030 |
AUDI A6 (11-12) - (ARGIC: 8611) | 8611 | 0890 025 030 |
AUDI A6 (12-) - (ARGIC: 8611) | 8611 | 0890 025 035 |
AUDI A7 (10-12) - (ARGIC: 8608) | 8608 | 0890 025 030 |
AUDI A7 (13) - (ARGIC: 8608) | 8608 | 0890 025 035 |
AUDI A8 (02-10) - (ARGIC: 8578) | 8578 | 0890 025 030 |
AUDI A8 (10-13) - (ARGIC: 8607) | 8607 | 0890 025 030 |
AUDI A8 (14-17) - (ARGIC: 8607) | 8607 | 0890 025 035 |
AUDI A8 (17-) - (ARGIC: 8638) | 8638 | 0890 025 035 |
AUDI Q2 (16-) - (ARGIC: 8632) | 8632 | 0890 025 035 |
AUDI Q3 (11-) - (ARGIC: 8614) | 8614 | 0890 025 035 |
Vehicles | Eurocode | SensorTack® Ready |
BMW X6 E71/E72 (08-14) - (ARGIC: 2456) | 2456 | 0890 025 034 |
BUICK Encore (13-) | 0890 025 035 | |
BUICK LaCrosse (14-16) | 0890 025 035 | |
BUICK Regal (14-) | 0890 025 035 | |
CADILLAC ATS (12-) - (ARGIC: A134) | A134 | 0890 025 035 |
CADILLAC ATS Cpé. (15-) | 0890 025 035 | |
CADILLAC CTS (13-) | A135 | 0890 025 035 |
CADILLAC ELR (14-16) | 0890 025 035 | |
CADILLAC Escalade (06-14) | 0890 025 033 | |
CADILLAC Escalade (15-) | 0890 025 035 | |
CADILLAC SRX (13-16) - (ARGIC: A133) | A133 | 0890 025 035 |
CADILLAC XTS (13-) | 0890 025 035 | |
CHEVROLET Avalanche (07-11) | 0890 025 033 | |
CHEVROLET Bolt (17-) | 0890 025 035 | |
CHEVROLET Corvette (14-) | 0890 025 035 | |
CHEVROLET Impala (14-) | 0890 025 035 | |
CHEVROLET Malibu (12-) - (ARGIC: 3033) | 3033 | 0890 025 035 |
CHEVROLET Silverado (06-13) | 0890 025 033 | |
CHEVROLET Tahoe (07-) | 0890 025 033 | |
CHEVROLET Trax (13-) - (ARGIC: 3034) with LDW | 3034 | 0890 025 035 |
CHRYSLER 200 (14-) | 0890 025 030 | |
CHRYSLER 300 (15-) | 0890 025 030 | |
CITROEN C3 (16-) - (ARGIC: 2758) | 2758 | 0890 025 035 |
CITROEN C3 Aircross (17-) - (ARGIC: 2760) | 2760 | 0890 025 035 |
CITROEN C4 Cactus (14-) - (ARGIC: 2755) | 2755 | 0890 025 035 |
CITROEN C5 (01-02/03) - (ARGIC: 2727) | 2727 | 0890 025 029 |
CITROEN C8 (02-06/06) - (ARGIC: 2728) | 2728 | 0890 025 029 |
CITROEN Jumper II (06-14) - (ARGIC: 2737) | 2737 | 0890 025 033 |
CITROEN Jumpy/SpaceTourer (16-) - (ARGIC: 2756) | 2756 | 0890 025 035 |
DODGE Challenger (15-) | 0890 025 030 | |
DODGE Charger (15-) | 0890 025 030 | |
DODGE Dart (13-) | 0890 025 030 | |
FIAT 500 L (12-) - (ARGIC: 3373) | 3373 | 0890 025 030 |
FIAT 500 X (15-) - (ARGIC: 3374) | 3374 | 0890 025 030 |
FIAT Ducato III (06-14) - (ARGIC: 3750) | 3750 | 0890 025 033 |
FIAT Grande Punto (05-) - (ARGIC: 3362) | 3362 | 0890 025 029 |
FIAT Tipo (16-) - (ARGIC: 3375) | 3375 | 0890 025 035 |
FIAT Ulysse II (02-06/06) - (ARGIC: 3357) | 3357 | 0890 025 029 |
Vehicles | Eurocode | SensorTack® Ready |
AUDI Q5 (08-07/12) - (ARGIC: 8596) | 8596 | 0890 025 030 |
AUDI Q5 (08/12-16) - (ARGIC: 8596) | 8596 | 0890 025 035 |
AUDI Q5 (17-) - (ARGIC: 8634) | 8634 | 0890 025 035 |
AUDI Q7 (06-15) - (ARGIC: 8588) | 8588 | 0890 025 030 |
AUDI Q7 (15-) - (ARGIC: 8623) | 8623 | 0890 025 035 |
AUDI R8 (07-15) - (ARGIC: 8593) | 8593 | 0890 025 030 |
AUDI R8 (15-) - (ARGIC: 8628) | 8628 | 0890 025 035 |
AUDI R8 Spyder (10-) - (ARGIC: 8610) | 8610 | 0890 025 030 |
AUDI TT Convertible (14-) - (ARGIC: 8625) | 8625 | 0890 025 035 |
AUDI TT Cpé. (14-) - (ARGIC: 8624) | 8624 | 0890 025 035 |
AUDI TT Cpé. (06-14) - (ARGIC: 8591) | 8591 | 0890 025 030 |
AUDI TT Roadster (07-14) - (ARGIC: 8594) | 8594 | 0890 025 030 |
BMW 1 Series F20/F21/F22 (11-) - (ARGIC: 2467) | 2467 | 0890 025 035 |
BMW 2 Series Active Tourer F45 (14-) - (ARGIC: 2477) | 2477 | 0890 025 035 |
BMW 2 Series Gran Tourer F46 (15-) - (ARGIC: 2479) | 2479 | 0890 025 035 |
BMW 3 Series F30 (11-) - (ARGIC: 2465) | 2465 | 0890 025 035 |
BMW 3 Series GT F34 (13-) - (ARGIC: 2469) | 2469 | 0890 025 035 |
BMW 4 Series F32 Cpé. (13-) - (ARGIC: 2471) | 2471 | 0890 025 035 |
BMW 4 Series F33 Convertible (14-) - (ARGIC: 2475) | 2475 | 0890 025 035 |
BMW 5 Series E60/E61 (03-10) - (ARGIC: 2445) | 2445 | 0890 025 034 |
BMW 5 Series F10/F11 (10-) - (ARGIC: 2459) | 2459 | 0890 025 034 |
BMW 5 Series F10/F11 (12-) - (ARGIC: 2459) | 2459 | 0890 025 035 |
BMW 5 Series GT F07 (09-06/12) - (ARGIC: 2461) | 2461 | 0890 025 034 |
BMW 5 Series GT F07 (07/12-) - (ARGIC: 2461) | 2461 | 0890 025 035 |
BMW 5 Series G30/G31 (17-) - (ARGIC: 2485) | 2485 | 0890 025 035 |
BMW 6 Series F12/F13 (11-13) - (ARGIC: 2463) | 2463 | 0890 025 034 |
BMW 6 Series F12/F13 (13-) - (ARGIC: 2463) | 2463 | 0890 025 035 |
BMW 6 Series G32 GT (17-) - (ARGIC: 2486) | 2486 | 0890 025 035 |
BMW 7 Series F01/F02 (08-11) - (ARGIC: 2457) | 2457 | 0890 025 034 |
BMW 7 Series F01/F02 (12-) - (ARGIC: 2457) | 2457 | 0890 025 035 |
BMW 7 Series G11/G12 (15-) - (ARGIC: 2481) | 2481 | 0890 025 035 |
BMW i3 (13-) - (ARGIC: 2470) | 2470 | 0890 025 035 |
BMW i8 (14-) - (ARGIC: 2472) | 2472 | 0890 025 035 |
BMW X1 F48 (15) - (ARGIC: 2482) | 2482 | 0890 025 035 |
BMW X3 F25 (10-11) - (ARGIC: 2464) | 2464 | 0890 025 034 |
BMW X3 F25 (12-) - (ARGIC: 2464) | 2464 | 0890 025 035 |
BMW X3 G01 (12-) - (ARGIC: 2487) | 2487 | 0890 025 035 |
BMW X4 F26 (14-) - (ARGIC: 2468) | 2468 | 0890 025 035 |
BMW X5 E70 (07-11) - (ARGIC: 2452) | 2452 | 0890 025 034 |
BMW X5 E70 (12-13) - (ARGIC: 2452) | 2452 | 0890 025 035 |
BMW X5 F15 (13-) - (ARGIC: 2473) | 2473 | 0890 025 035 |
BMW X6 F16 (14-) - (ARGIC: 2478) | 2478 | 0890 025 035 |