Welcome to Würth Netherlands For trade customers only

Sensomatic opening unit For Grass extension systems

Ejection unit Sensomatic
EJCTUNT-F.GUID-NOVAPRO-DYNAPRO

Art.-no. F121131975
EAN 9003012816783

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

2-in-1 combination


  • Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system

  • Drawer opens with electronic support

  • Soft-close


Sensomatic


  • Start opening by quickly tapping on or pulling anywhere on the entire front panel

  • One power supply unit supplies up to 30 opening units

  • Up to three drawers can be tapped at the same time

  • Lowest installation depth on the market between the back wall of the drawer and the unit


Easy to install


Minimum cabling — plug & play

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

One opening unit for all weight classes and body widths up to 1200 mm

Material

Plastic

Suitable for

Nova Pro, Dynapro

Surface

Plain

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Sensomatic power cable

PWRCBL-F.FRMSYS-L2M

Straightforward cabling through plug & play
Sensomatic assembly kit for top panel/bottom panel mounting

ASMBY-SET-F.GUID-SENSOM-170MM

Single drawer top panel mounting and sink cabinet bottom panel mounting.
Sensomatic pair of traverses

TRAVPAIR-F.GUID-SENSOM-750MM

Includes traverse cable
Sensomatic pair of traverses

AY-SENSOM-GUID-FRAMESIDES-1170MM

Includes traverse cable
Sensomatic connecting cable With two-way distributor

CONCBL-F.GUID-SENSOM-1000MM

Sensomatic 4-way distributor

SPLT-4WAY-F.GUID-SENSOM

Easy-to-fit, straightforward cabling — plug & play
Sensomatic front buffer

FRONTBUFR-F.GUID-SENSOM-(3-D5MM)

Spring-loaded front buffer for 3 mm front gap
x 50 pcs
Sensomatic traverse set For electromechanical opening systems for drawers

TRAV-SET-F.GUID-SENSOMATIC

The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Sensomatic synchronisation cable

SYNCHROCBL-F.GUID-SENSOM

Up to three push-out units can be activated at the same time using the synchronisation cable
The packaging unit indicates the number of pieces/meters/kilos contained in the packaging. In the catalog section you can choose from the different packaging units when a selection menu appears.

If you do not know the packaging unit when entering the item number directly in the shopping cart or when registering with Easy-/VarioScan, you can simply leave the box empty. A packaging unit is automatically determined here.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price always corresponds to the displayed packaging, For example, A PU of 250 pcs means the price for 250 pcs. A PU of 300 pcs means the price for 300 pcs. A PU of 10 m means the price for 10 metres.

Price with price code display (PSL):
The price always applies to a quantity that is arranged via a price code:
/1pc means price for 1piece
/100 pcs means price for 100 pieces
/10 m means price for 10 meters
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information